Motion
ASV220F-U10/32-07

SMC CORP OF AMERICA
ASV220F-U10/32-07

Pneumatic Quick Exhaust Valve - 1.3 (In to Out) mm², 1.3 (Out to Exhaust) mm² Flow Coefficient, 10-32 UNF Port, 145 psi Max
MI ITEM #04558813
MFR #ASV220F-U10/32-07
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASV220F-U10/32-07

Pneumatic Quick Exhaust Valve - 1.3 (In to Out) mm², 1.3 (Out to Exhaust) mm² Flow Coefficient, 10-32 UNF Port, 145 psi Max
MI ITEM #04558813
MFR #ASV220F-U10/32-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.55/each

Specifications

Dimensions

  • Exhaust Port Size
    10-32 UNF
  • Overall Height
    31.4 mm
  • Overall Length
    28.4 mm
  • Overall Width
    9.6 mm
  • Port Size
    #10–32 UNF
  • Weight
    0.02 lbs

Details

  • Body Material
    PBT
  • Flow Coefficient Cv Flow Factor Kv
    1.3 (In to Out) mm², 1.3 (Out to Exhaust) mm²
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    14 psi
  • Operating Pressure Range
    14 to 145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Proof Pressure
    218 psi
  • Seal Material
    Nitrile
  • Series
    ASV
  • Standards Met
    CSA/UL Standard V-0, EN ISO, JIS
  • Thread Standard
    UNF

Overview

Mfr description
ASV220F-U10/32-07 SPEED EXHAUST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought