Motion
AVL2000-N02P-3D

SMC CORP OF AMERICA
AVL2000-N02P-3D

AVL2000/3000/4000/5000 Series, Soft Start-up Valve w/ Lock Out
Mi Item #04558843
MFR #AVL2000-N02P-3D
Price$241.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AVL2000-N02P-3D

AVL2000/3000/4000/5000 Series, Soft Start-up Valve w/ Lock Out
Mi Item #04558843
MFR #AVL2000-N02P-3D

Mfr description
AVL2000-N02P-3D
  • Soft start valve w/lock out function
  • Modular connectivity with FRL components
  • Electrical entry options: DIN connector, M12 connector
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.00/each

Specifications

Details

  • Flow Direction
    Left-to-Right
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 1 MPa
  • Operating Temperature Range
    0 to 140 °F
  • Proof Pressure
    1.5 MPa
  • Solenoid Electrical Entry
    Type D DIN Terminal w/Connector
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ROHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)