Motion
AVL3000-N03-5DZ

SMC CORP OF AMERICA
AVL3000-N03-5DZ

AVL3000-N03-5DZ
MI ITEM #04558845
MFR #AVL3000-N03-5DZ
List Price$334.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AVL3000-N03-5DZ

AVL3000-N03-5DZ
MI ITEM #04558845
MFR #AVL3000-N03-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$334.40/each for your price

Overview

Mfr description
AVL3000-N03-5DZ SOFT START-UP VALVE W/
  • Soft start valve w/lock out function
  • Modular connectivity with FRL components
  • Electrical entry options: DIN connector, M12 connector
  • The AVL is an energy isolation device, it is not an emergency stop device

Specifications

  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Gauge Included
    None
  • Surge Suppresion Included
    Surge Suppressor With Light
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    118 mm
  • Overall Width
    48 mm
  • Flow Coefficient Cv Flow Factor Kv
    37 (1 (P) to 2 (A)) mm², 49 (2 (A) to 3 (R)) mm²
  • Overall Height
    76 mm
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Flow Direction
    Left-to-Right
  • Standards Met
    OSHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text