Motion
AW20K-02-C
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #04558873
MFR #AW20K-02-C
List Price$30.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 1/4 BSPT Port Size
MI ITEM #04558873
MFR #AW20K-02-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.65/each for your price

Overview

Mfr description
AW20K-02-C FILTER REGULATOR, MODULAR

Specifications

  • Set Pressure Range
    7 to 123 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Backflow Function, Drain Cock
  • Standards Met
    ASTM B117-07a, JIS Z 2371
  • Proof Pressure
    218 psi
  • Operating Temperature Range
    23 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Thread Standard
    Rc
  • Body Size
    20
  • Manufacturer Catalog
  • Port Size
    1/4 BSPT
  • Weight
    242 g
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text