Specifications
Dimensions
- Body Size40
- Weight0.15 kg
Details
- Backflow FunctionRelieving
- Inlet Port TypeG | NPT
- Outlet Port Thread TypeG | NPT
- Relief FunctionRelieving
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)