Motion
AW60P-270AS
AW FILTER/REGULATOR, MODULAR F.R.L.
Mi Item #04559056
MFR #AW60P-270AS
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L.
Mi Item #04559056
MFR #AW60P-270AS

Mfr description
AW60P-270AS BRACKET ASSEMBLY
  • Modular type filter regulator
  • Rated filtration (M): 2, 10, 20, 40, 70 or 100
  • Optional embedded pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Body Size
    60
  • Weight
    208.652 g

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)