Motion
AWG20-N01G1-CZ

SMC CORP OF AMERICA
AWG20-N01G1-CZ

Filter Regulator w/ Gauge - AWG, 0.1250 in Ports, Polycarbonate, Automatic Drain, Guard
Mi Item #04559069
MFR #AWG20-N01G1-CZ
Price$53.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG20-N01G1-CZ

Filter Regulator w/ Gauge - AWG, 0.1250 in Ports, Polycarbonate, Automatic Drain, Guard
Mi Item #04559069
MFR #AWG20-N01G1-CZ

Mfr description
AWG20-N01G1-CZ FILTER/REGULATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.55/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    0.1250 in
  • Weight
    1.21 lbs

Details

  • Body Material
    Aluminum
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Country of Origin
    JP
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Fluid Comp
    Air
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    140 °F
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWG
  • Standards Met
    JIS
  • Thread Standard
    NPT
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)