Motion
AWG30-N02CG1-Z

SMC CORP OF AMERICA
AWG30-N02CG1-Z

Filter Regulator w/ Gauge - AWG, 5 µm, 0.2500 in Ports, Polycarbonate, Automatic (Normally Closed) Drain
Mi Item #04559072
MFR #AWG30-N02CG1-Z
Price$90.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG30-N02CG1-Z

Filter Regulator w/ Gauge - AWG, 5 µm, 0.2500 in Ports, Polycarbonate, Automatic (Normally Closed) Drain
Mi Item #04559072
MFR #AWG30-N02CG1-Z

Mfr description
AWG30-N02CG1-Z FILTER/REGULATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.50/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in
  • Weight
    2.20 lbs

Details

  • Additional Details
    mountable at any angle | depending on the piping direction ensures good visibility deg F the pressure gauge | even when the AWG is mounted at an overhead or underfoot location. Equipped with a special mechanism | the pressure gauge will not be revolved even after the handle is operated. Due to the unique design | substantial space reduction is achieved when the AWG is panel mounted
  • Bowl Capacity
    0.845 oz
  • Bowl Material
    Polycarbonate
  • Country of Origin
    JP
  • Drain Type
    Automatic (Normally Closed)
  • Element Material
    Relieving type
  • Element Type
    Relieving type
  • Filter Rating
    5 μm
  • Filter Type
    Filter Regulator
  • Fluid Comp
    Air
  • Included Options
    Round Pressure Gauge with Limit Indicator
  • Manufacturer Catalog
  • Max Operating Temperature
    140 °F
  • Max Pressure
    1.0 MPa, 145 psi
  • Maximum Operating Pressure
    0.85 MPa, 123.28 psi
  • Maximum Temperature
    140 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    23 °F
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    1.5 MPa, 217.5 psi
  • Series
    AWG
  • Thread Standard
    NPT
  • Type
    Filter Regulator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)