Motion
AWG30-N03G3H-Z

SMC CORP OF AMERICA
AWG30-N03G3H-Z

Filter Regulator w/ Gauge - One-Piece, 3/8 NPT, 145 psi, Automatic Drain
MI ITEM #04559073
MFR #AWG30-N03G3H-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWG30-N03G3H-Z

Filter Regulator w/ Gauge - One-Piece, 3/8 NPT, 145 psi, Automatic Drain
MI ITEM #04559073
MFR #AWG30-N03G3H-Z

Mfr description
AWG30-N03G3H-Z FILTER/REGULATOR WITH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Weight
    1.98 lbs

Details

  • Bowl Material
    Polycarbonate
  • Country of Origin
    CN
  • Drain Type
    Automatic
  • Filter Rating
    5 micron
  • Included Options
    Round Pressure Gauge with Limit Indicator, Panel Mount Nut
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWG
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)