Motion
AWM20-N02C-CZ

SMC CORP OF AMERICA
AWM20-N02C-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic (Normally Closed) Drain
Mi Item #04559082
MFR #AWM20-N02C-CZ
Price$73.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AWM20-N02C-CZ

Regulator Mist Separator - One-Piece, Body Size 20, 1/4 NPT, 145 psi, Automatic (Normally Closed) Drain
Mi Item #04559082
MFR #AWM20-N02C-CZ

Mfr description
AWM20-N02C-CZ MIST SEPARATOR REG,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.60/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 NPT
  • Weight
    0.77 lbs

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Guard
  • Country of Origin
    CN
  • Drain Type
    Automatic (Normally Closed)
  • Filter Rating
    0.3 micron
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Proof Pressure
    218 psi
  • Series
    AWM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)