Motion
BA8-050
Auto Switch Mounting Bracket - Clamp Mounting Type
Mi Item #04559117
MFR #BA8-050
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auto Switch Mounting Bracket - Clamp Mounting Type
Mi Item #04559117
MFR #BA8-050

Mfr description
BA8-050 MOUNTING BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Weight
    37 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Clamp
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)