Specifications
Dimensions
- Bore Diameter20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Boss Cut
- Cushion TypeRubber Cushion
- Cylinder StyleISO 6432
- MagnetWithout Magnet
- Mounting TypeBoss Cut
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)