Motion
C85F25-80-XC6B

SMC CORP OF AMERICA
C85F25-80-XC6B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #04559187
MFR #C85F25-80-XC6B
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85F25-80-XC6B

C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #04559187
MFR #C85F25-80-XC6B

Mfr description
C85F25-80-XC6B CYLINDER, ISO, DBL ACTING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Overall Length
    217 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male Thread
  • Rod Size
    10 mm
  • Stroke  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6B
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Mounting Type
    Basic / Boss Cut
  • Operating Pressure Range
    7 to 145 psi
  • Operating Temperature Range
    -4 to 176 °F
  • Options Included
    XC6 - Piston Rod and Rod End Nut Stainless Steel
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO
  • Type
    Round Body

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)