Specifications
Dimensions
- Bore Diameter10 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Cylinder StyleRound Body
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)