Overview
Mfr description
C85N16-50-XB6 CYL, ISO, DBL ACTING, HI
Specifications
- SeriesC85
- Bore Diameter16 mm
- Country of OriginUS
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data