Motion
C85WE20-30
C85WE20-30
Mi Item #04559212
MFR #C85WE20-30
Price$48.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85WE20-30
Mi Item #04559212
MFR #C85WE20-30

Mfr description
C85WE20-30 CYLINDER, ISO, DBL ACTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.24/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    C85
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)