Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body OptionDouble End Rod
- Body TypeRound Body
- Bracket 1Double End Rod
- Cylinder StyleISO 6432
- Mounting TypeDouble End Rod
- Piston ActionDouble Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeDouble Rod
- SeriesC85
- TypeRound Body
Overview
Mfr description
C85WE25-15 CYLINDER, ISO, DBL ACTING