Motion
C95SB100-190-XC18

SMC CORP OF AMERICA
C95SB100-190-XC18

C95S Tie Rod Air Cylinder - 100 mm Bore, 190 mm Stroke, 30 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/2 BSPP Ports
MI ITEM #04559252
MFR #C95SB100-190-XC18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SB100-190-XC18

C95S Tie Rod Air Cylinder - 100 mm Bore, 190 mm Stroke, 30 mm Rod, M20x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Air Cushion Both Ends, 1/2 BSPP Ports
MI ITEM #04559252
MFR #C95SB100-190-XC18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C95SB100-190-XC18
  • Conforms to ISO 6431, CETOP RP43P, VDMA 24562
  • Large bore size (125~250mm)
  • Standard strokes up to 2400mm (depending on bore size)
  • Stainless steel rod
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Additional Details
    The C95S is large bore ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions, wear band, and is locking, the C95S utilizes a "floating" cushion seal design that greatly improves operation.
  • Stroke
    190 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M20x1.5 Male Thread
  • Port Size
    1/2 BSPP
  • Cushion Type
    Air Cushion Both Ends
  • Series
    C95S
  • Options Included
    XC18 - NPT Finish Piping Port
  • Locking Position
    Without Locks
  • Operating Temperature Range
    14 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    30 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    7 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    7 to 145 psi
  • Push Force At 100 Psi
    5498 N
  • Pull Force At 100 Psi
    5003 N
  • Standards Met
    ISO 6431, CETOP RP43P, VDMA 24562
  • Overall Length
    423 mm
  • Overall Width
    114 mm
  • Overall Height
    114 mm
  • Lube Style
    Non-lube
  • Mounting Type
    Basic, MX0
  • Seal Kit
    CS95-100
  • Rod Clevis
    GKM20-40 Steel
  • Angled Pivot Bracket Plain
    E5100
  • Angled Pivot Bracket Ball Joint
    ES5100
  • Flange Mount - MF1/MF2
    F5100
  • Clevis Mount Detachable Mp2
    D5100, DS5100 (For ES Accessory)
  • Sperical Rod Eye
    KJ20D Female Thread
  • Eye Mount - MP4 (Plain)
    C5100
  • Eye Mount Mp6 Ball Joint
    CR5100
  • Foot Mounts - MS1
    L5100
  • Alignment Coupler Floating Joint
    JAH50-20-150
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text