Specifications
Dimensions
- Cylinder Size100 mm
Details
- Country of OriginUS
- Hardware TypeSingle Clevis Bracket
- MagnetNone
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeTie Rod Air Cylinders
- SeriesCA2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)