Motion
CBA2L100TN-900-WL

SMC CORP OF AMERICA
CBA2L100TN-900-WL

Tie Rod Cylinder, Bore Size 100 Mm
MI ITEM #04559537
MFR #CBA2L100TN-900-WL
List Price$887.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CBA2L100TN-900-WL

Tie Rod Cylinder, Bore Size 100 Mm
MI ITEM #04559537
MFR #CBA2L100TN-900-WL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$887.15/each for your price

Overview

Mfr description
CBA2L100TN-900-WL
  • CBA2, End lock cylinder
  • Bores: ø40, ø50, ø63, ø80, ø100
  • Proof pressure: 1.5MPa
  • Cushion: interchangeable
  • Variety of mountings available
  • Auto switch capable

Specifications

  • Cylinder Type
    Metric
  • Country of Origin
    JP
  • Rod Type
    Single Rod
  • Bore Diameter
    100 mm
  • Additional Details
    Series CBA2 End Lock version of the light weight tie rod air cylinder. End of stroke locking mechanism locks the cylinder in place in case of a loss of air. Locks can be ordered for the extend stroke, retract stroke or both. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Stroke
    900 mm
  • Rod Gender
    Male
  • Rod - Thread Size
    M26x1.5 Male Thread
  • Port Size
    1/2 NPT
  • Cushion Type
    Cushion Both Ends
  • Series
    CA2
  • Lock Type
    Manual Locking Release
  • Locking Position
    Both Directions
  • Operating Temperature Range
    14 to 158 °F
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Piston Action
    Double-Acting
  • Rod Thread Standard
    ISO
  • Rod Size
    30 mm
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Proof Pressure
    218 psi
  • Operating Pressure Range
    22 to 145 psi
  • Magnet
    None
  • Overall Length
    1115 mm
  • Overall Width
    116 mm
  • Overall Height
    133 mm
  • Lube Style
    Non-Lube
  • Mounting Type
    Foot (End Angles), MS1
  • Seal Kit
    MBB100-PS-W
  • Rod Clevis
    Y-10D
  • Rod Eye
    I-10A
  • Rod Nut
    NT-10
  • Flange Mount - MF1/MF2
    CA2-F10
  • Clevis Mount Detachable Mp2
    CA2-D10
  • Eye Mount - MP4 (Plain)
    CA2-C10
  • Foot Mounts - MS1
    CA2-L10
  • Trunnion Pivot Bracket
    MB-S10
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text