Motion
CD76E32-160-B

SMC CORP OF AMERICA
CD76E32-160-B

CD76E32-160-B
Mi Item #04559564
MFR #CD76E32-160-B
Price$71.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-160-B

CD76E32-160-B
Mi Item #04559564
MFR #CD76E32-160-B

Mfr description
CD76E32-160-B CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.63/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    Standard
  • Overall Height
    38 mm
  • Overall Length
    300 mm
  • Overall Width
    38 mm
  • Port Size
    1/8 BSPP
  • Rod Size
    M10
  • Rod Size / Thread
    M10 Male ISO
  • Stroke  
    160 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Material
    Aluminum Alloy
  • Body Option
    Magnetic Piston
  • Bracket 1
    Double End
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Suffix
    B
  • Magnet
    Built-in
  • Minimum Operating Pressure
    0.05 MPa
  • Mounting Type
    Double End Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Standard
  • Rod End Bracket
    Band
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Air Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)