Motion
CD76E32-50C-A

SMC CORP OF AMERICA
CD76E32-50C-A

CD76E32-50C-A
Mi Item #04559568
MFR #CD76E32-50C-A
Price$201.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E32-50C-A

CD76E32-50C-A
Mi Item #04559568
MFR #CD76E32-50C-A

Mfr description
CD76E32-50C-A
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$201.55/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)