Motion
CD76E40-100-B-XC6B

SMC CORP OF AMERICA
CD76E40-100-B-XC6B

Round Body Repairable Air Cylinder - 40 mm Bore, 100 mm Stroke, Double End Mount Mount
Mi Item #04559570
MFR #CD76E40-100-B-XC6B
Price$139.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD76E40-100-B-XC6B

Round Body Repairable Air Cylinder - 40 mm Bore, 100 mm Stroke, Double End Mount Mount
Mi Item #04559570
MFR #CD76E40-100-B-XC6B

Mfr description
CD76E40-100-B-XC6B CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.08/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    100 mm

Details

  • Country of Origin
    CZ
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C76
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)