Overview
Mfr description
CD85F20-45-B CYLINDER, ISO, DBL ACTING
Specifications
- Stroke45
- Standards MetISO
- Body MaterialStainless Steel
- Port Size1
- Minimum Operating Pressure+0.08
- SeriesC85
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data