Specifications
Dimensions
- Bore Diameter0.4720 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Cylinder StyleRound Body
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)