Overview
Mfr description
CD85WE16-10-B CYLINDER, ISO, DBL ACTING
- ISO cylinder, double acting, double rod
- Fluid: air
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)
Specifications
- SeriesC85
- Bore Diameter16 mm
- Country of OriginCZ
- Stroke
- Piston ActionDouble-Acting
- Rod TypeDouble Rod
- Rod Size / ThreadM6x1 Male ISO
- Cushion TypeRubber Bumper
- Port SizeM5x0.8
- Options IncludedMagnetized, Switch Ready
- Operating Pressure Range+0.05 to +1 Mpa
- Operating Temperature Range-10 to +60 °C
- Standards MetISO
- Overall Length148 mm
- Body MaterialStainless Steel
- MagnetBuilt-in
- Port Thread StandardISO
- Mounting TypeDouble End Mount
- Cylinder SizeStandard
- Minimum Operating Pressure+0.05 MPa
- Port GenderFemale
- Rod GenderMale
- Rod SizeM6x1
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data