Motion
CD85WE25-30-B

SMC CORP OF AMERICA
CD85WE25-30-B

CD85WE25-30-B
MI ITEM #04559641
MFR #CD85WE25-30-B
Price$62.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85WE25-30-B

CD85WE25-30-B
MI ITEM #04559641
MFR #CD85WE25-30-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Through Rod
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Double End Rod
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Piston Action
    Double Rod
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Double Rod
  • Series
    C85
  • Type
    Round Body

Overview

Mfr description
CD85WE25-30-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought