Motion
CDBA2G50-525-RL

SMC CORP OF AMERICA
CDBA2G50-525-RL

CBA2 Tie Rod Air Cylinder - 50 mm Bore, 525 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Flange (Rear), MF2 Mount, Cushion Both Ends, 3/8 BSPT Ports
Mi Item #04559868
MFR #CDBA2G50-525-RL
Price$251.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2G50-525-RL

CBA2 Tie Rod Air Cylinder - 50 mm Bore, 525 mm Stroke, 20 mm Rod, M18x1.5 Male Thread, Single Rod, Flange (Rear), MF2 Mount, Cushion Both Ends, 3/8 BSPT Ports
Mi Item #04559868
MFR #CDBA2G50-525-RL

Mfr description
CDBA2G50-525-RL
  • CBA2, End lock cylinder
  • Bores: ø40, ø50, ø63, ø80, ø100
  • Proof pressure: 1.5MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.90/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Overall Height
    81 mm
  • Overall Length
    684 mm
  • Overall Width
    110 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke
    525 mm

Details

  • Additional Details
    Series CBA2 End Lock version of the light weight tie rod air cylinder. End of stroke locking mechanism locks the cylinder in place in case of a loss of air. Locks can be ordered for the extend stroke, retract stroke or both. The CA2 is available in a large variety of options that will make them suitable for many different applications. A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. The CA2 is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
  • Angled Pivot Bracket Plain
    CA2-B04
  • Body Option
    Tie-Rod Construction
  • Bracket 1
    Head Trunnion
  • Clevis Mount Detachable Mp2
    CA2-D05
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA2-C05
  • Flange Mount - MF1/MF2
    CA2-F05
  • Foot Mounts - MS1
    CA2-L05
  • Lock Type
    Manual Locking Release
  • Locking Position
    Locking at Rod End
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Flange (Rear), MF2
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetic Piston, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Tie Rod Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-05D
  • Rod Eye
    I-05A
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    MBB50-PS
  • Series
    CA2
  • Trunnion Pivot Bracket
    CA2-S04
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)