Specifications
Dimensions
- Bore Diameter63 mm
Details
- Body OptionTie-Rod Construction
- Body TypeTie-Rod
- Bracket 1Tie Rod
- Cylinder StyleTie-Rod
- Cylinder SuffixRN-XC3BCD
- Lock TypeEnd Lock
- MagnetWith Magnet
- Mounting TypeTie Rod
- Operating Pressure Range1 to 0.15 MPa
- Product TypeLocking Air Cylinders
- SeriesCA2
- TypeTie-Rod
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)