Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Basic
- Country of OriginJP
- Cylinder StyleRound Body
- Guide TypeEnd-Lock
- Lock TypeEnd Lock
- MagnetWith Magnet
- Mounting TypeBasic
- Operating Pressure Range1 to 0.05 MPa
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Seal KitCBG1A32-PS
- SeriesCG1
- TypeRound Body
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)