Motion
CDBG1FN40-125-HN-H7BAL

SMC CORP OF AMERICA
CDBG1FN40-125-HN-H7BAL

CBG1, End Lock Cylinder
MI ITEM #04559884
MFR #CDBG1FN40-125-HN-H7BAL
Price$204.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1FN40-125-HN-H7BAL

CBG1, End Lock Cylinder
MI ITEM #04559884
MFR #CDBG1FN40-125-HN-H7BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    125 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG1

Overview

Mfr description
CDBG1FN40-125-HN-H7BAL CBG1, END LOCK
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Rubber bumper or air cushion standard
  • Auto switch capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought