Overview
Mfr description
CDBM2B20-150-HN CYLINDER, AIR
- End lock cylinder, CBM2
- Double acting, single rod
- 8 mounting options available
- Bore sizes: 20mm, 25mm, 32mm, 40mm
- Auto switch capability
Specifications
- SeriesCM2
- Bore Diameter20 mm
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeBasic
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data