Motion
CDBM2F25-50A-HN

SMC CORP OF AMERICA
CDBM2F25-50A-HN

Cylinder, Air
MI ITEM #04559897
MFR #CDBM2F25-50A-HN
Price$89.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2F25-50A-HN

Cylinder, Air
MI ITEM #04559897
MFR #CDBM2F25-50A-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.75/each

Specifications

Dimensions

  • Bore Diameter
    25 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2

Overview

Mfr description
CDBM2F25-50A-HN
  • End lock cylinder, CBM2
  • Double acting, single rod
  • 8 mounting options available
  • Bore sizes: 20mm, 25mm, 32mm, 40mm
  • Auto switch capability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought