Motion
CDBM2F40-300-HN

SMC CORP OF AMERICA
CDBM2F40-300-HN

C(D)BM2, Air Cylinder, Double Acting, Single Rod, End Lock
MI ITEM #04559903
MFR #CDBM2F40-300-HN
List Price$130.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBM2F40-300-HN

C(D)BM2, Air Cylinder, Double Acting, Single Rod, End Lock
MI ITEM #04559903
MFR #CDBM2F40-300-HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.23/each for your price

Overview

Mfr description
CDBM2F40-300-HN
  • End lock cylinder, CBM2
  • Double acting, single rod
  • 8 mounting options available
  • Bore sizes: 20mm, 25mm, 32mm, 40mm
  • Auto switch capability

Specifications

  • Series
    CM2
  • Bore Diameter
    40 mm
  • Country of Origin
    US
  • Stroke
  • Body Material
    Stainless Steel
  • Mounting Type
    Front Flange
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text