Overview
Mfr description
CDBX2N25-75 CYL, SLIDE UNIT, DBL ROD
- Bore sizes: 10, 15, 25mm
- Non-rotating accuracy: ± 0.1° (10 mm bore), ± 0.02° (25 mm bore)
- Adjustable stroke option, +2 to -25 mm adjustment range
- Hollow piston rod option
- Auto switch capable
- Air-hydro type available
Specifications
- Country of OriginJP
- SeriesCX2
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data