Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialStainless Steel
- Bracket 1Slider
- Cushion TypeRubber Bumpers
- MagnetWith Magnet
- Mounting TypeSlider
- Operating Pressure Range1 to 0.15 MPa
- Piston ActionDouble-Acting
- Product TypeGuided Air Cylinders
- Rod TypeSingle Rod
- SeriesCXW
- TypeGuide Cylinder
Overview
Mfr description
CDBXWM25-250-XB11 CYL,SLIDE, LONG STK