Motion
CDBXWM32-125-A73

SMC CORP OF AMERICA
CDBXWM32-125-A73

CYL, SLIDE BEARING HOUSING MT
Mi Item #04559936
MFR #CDBXWM32-125-A73
Price$930.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBXWM32-125-A73

CYL, SLIDE BEARING HOUSING MT
Mi Item #04559936
MFR #CDBXWM32-125-A73

Mfr description
CDBXWM32-125-A73 CYL, SLIDE BEARING
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$930.76/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    0.50 m

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Bracket 1
    Housing
  • Country of Origin
    JP
  • Cylinder Style
    Dual Rod
  • Cylinder Suffix
    A73
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Housing
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Auto Switch, Housing Mount, Slide Bearing
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXW
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)