Overview
Mfr description
CD-G06 CLEVIS PIN (CG1)
- Accessories: clevis pin
- Material: carbon steel
- Available for all bore sizes
Specifications
- SeriesCG1
- Country of OriginJP
- Hardware TypeClevis Pin
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data