Motion
CDG1BN50TN-450

SMC CORP OF AMERICA
CDG1BN50TN-450

CDG1BN50TN-450
Mi Item #04560076
MFR #CDG1BN50TN-450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1BN50TN-450

CDG1BN50TN-450
Mi Item #04560076
MFR #CDG1BN50TN-450

Mfr description
CDG1BN50TN-450 CG1 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Port Size
    1
  • Stroke
    450

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TN-450
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.05
  • Operating Pressure Range
    145 psi, 1 to 0.08 MPa
  • Options Included
    Auto Switch Capable
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +1.5
  • Rod Type
    Single Rod
  • Seal Kit
    CG1N50-PS
  • Series
    CG1
  • Standards Met
    JIS Class 2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)