Motion
CDG1TN50-200-C73-X742

SMC CORP OF AMERICA
CDG1TN50-200-C73-X742

CDG1TN50-200-C73-X742
Mi Item #04560316
MFR #CDG1TN50-200-C73-X742
Price$197.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1TN50-200-C73-X742

CDG1TN50-200-C73-X742
Mi Item #04560316
MFR #CDG1TN50-200-C73-X742

Mfr description
CDG1TN50-200-C73-X742 CYL, AIR, DBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)