Overview
Mfr description
CDG5EN25TFSR-25-G5BASDPC
Specifications
- SeriesCG5
- Bore Diameter25 mm
- Country of OriginJP
- Cushion TypeRubber Bumper
- MagnetBuilt-in
- Port Thread StandardM5X0.8
- Mounting TypeClevis Integrated Type
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data