Overview
Mfr description
CDJ1D15-60-A CYL, AIR, DBL ACTING
Specifications
- SeriesCJ1
- Bore Diameter15 mm
- Country of OriginUS
- Stroke
- Piston ActionDouble-Acting
- Manufacturer Catalog
- Cylinder SeriesCJ1
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data