Overview
Mfr description
CDJ2L16-45-A
Specifications
- SeriesCJ2
- Bore Diameter16 mm
- Stroke
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Rod Size / ThreadM5x0.8 Male ISO
- Cushion TypeRubber Bumper
- Port SizeM5x0.8
- Options IncludedMagnetized, Switch Ready
- Operating Pressure Range+0.06 to +0.7 MPa
- Push Force At 100 Psi141 N
- Pull Force At 100 Psi127 N
- Operating Temperature Range-10 to +60 °C
- Standards MetJIS Class 2
- Overall Length120 mm
- Overall Width42 mm
- Overall Height25 mm
- Body MaterialStainless Steel
- Port Thread StandardISO
- Mounting TypeFoot Mount
- Cylinder SizeStandard
- Minimum Operating Pressure+0.06 MPa
- Port GenderFemale
- Rod GenderMale
- Rod SizeM5x0.8
- Rod Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data