Motion
CDJP2B4-10D-M9PSAPCS

SMC CORP OF AMERICA
CDJP2B4-10D-M9PSAPCS

Pin Cylinder, Double Acting, Sgl Rod
Mi Item #04560681
MFR #CDJP2B4-10D-M9PSAPCS
Price$90.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDJP2B4-10D-M9PSAPCS

Pin Cylinder, Double Acting, Sgl Rod
Mi Item #04560681
MFR #CDJP2B4-10D-M9PSAPCS

Mfr description
CDJP2B4-10D-M9PSAPCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.16/each

Specifications

Dimensions

  • Bore Diameter
    4 mm
  • Lead Wire Length
    0.5 m Length with M8-3 Pin Connector
  • Overall Height
    14.5 mm
  • Overall Length
    44 mm
  • Overall Width
    14 mm
  • Port Size
    M3x0.5
  • Pull Force At 100 Psi
    6.6 N
  • Push Force At 100 Psi
    8.8 N
  • Rod Size
    2 mm
  • Rod Size / Thread
    2 mm Rod / M2x0.4 ISO Thread
  • Stroke  
    10 mm

Details

  • Auto-Switch
    Included
  • Body Material
    Aluminum
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CJP2
  • Magnetic Piston
    Built in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    0.7 Mpa2
  • Minimum Operating Pressure
    0.15 MPa
  • Mounting Type
    Basic
  • Number of Switches
    1
  • Operating Temperature Range
    -10 to +60 °C °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure @ Mpa
    1
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CJP2
  • Switch Model
    M9P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)