Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Tie-Rod
- Cylinder StyleTie-Rod
- Lock Type1-Way Lock
- Mounting TypeTie-Rod
- Product TypeLocking Air Cylinders
- SeriesCL1
- TypeTie-Rod
Overview
Mfr description
CDL1D40-350B-B54L