Motion
CDLG1UN40-200-D-C73L

SMC CORP OF AMERICA
CDLG1UN40-200-D-C73L

CDLG1UN40-200-D-C73L
MI ITEM #04560774
MFR #CDLG1UN40-200-D-C73L
Price$496.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLG1UN40-200-D-C73L

CDLG1UN40-200-D-C73L
MI ITEM #04560774
MFR #CDLG1UN40-200-D-C73L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$496.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Universal
  • Cushion Type
    Rubber Bumpers
  • Guide Type
    End-Lock
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Round Body

Overview

Mfr description
CDLG1UN40-200-D-C73L CLG1, FINE LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought