Motion
CDLQA63TN-100D-F-F79S

SMC CORP OF AMERICA
CDLQA63TN-100D-F-F79S

Compact Cylinder - With Lock - Locking Type, 63 mm Bore, 100 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04560788
MFR #CDLQA63TN-100D-F-F79S
Price$472.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQA63TN-100D-F-F79S

Compact Cylinder - With Lock - Locking Type, 63 mm Bore, 100 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04560788
MFR #CDLQA63TN-100D-F-F79S

Mfr description
CD63TN-100D-F-F79S CYL, COMPACT WITH
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.07/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Holding Force
    1559 N
  • Overall Height
    77 mm
  • Overall Length
    192 mm
  • Overall Width
    77 mm
  • Port Size
    1/4 NPT
  • Pull Force At 100 Psi
    1960 N
  • Push Force At 100 Psi
    2180 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    100 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    F79 - Solid State, General Purpose, 3 Wire NPN, Lead Wire, Horizontal
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Lock Starting Pressure
    +0.05 MPa
  • Locking Direction
    One Direction
  • Locking Method
    Spring Locking
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    1
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CLQ
  • Type
    Compact
  • Unlocking Pressure
    +0.2 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)