Overview
Mfr description
CDLQB100-100D-B CYL, COMPACT WITH LOCK
- Low profile with compact lock unit
- Two types of mounting
- Locking is possible at any position within the entire stroke
- Locking direction is selectable
- Easy manual unlocking
Specifications
- Bore Diameter
- Stroke
- Country of OriginJP
- Additional DetailsCompact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Port Size3/8 BSPT
- Options IncludedMagnetized, Switch Ready
- Port Thread StandardBSPT
- Mounting TypeThrough Holes
- Compact Cylinder TypeLocking
- Cylinder SeriesCLQ
- Manufacturer Catalog
- Port GenderFemale
- Rod GenderFemale
- SeriesCLQ
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data