Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cylinder SeriesCLQ
- Cylinder SuffixXC11
- Lock TypeRod Lock
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- OptionsDual Stroke Cylinder - Single Rod Type
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCLQ
- TypeCompact
Overview
Mfr description
CDLQB32-XC11-DCN999FN CYL, COMPACT