Specifications
Dimensions
- Bore Diameter80 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeCompact
- Cylinder StyleCompact
- Lock TypeCompact Lock Mechanism
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)